Zoro Homepage

El3Aalcmod Rb Rgl Bdy 1.6 Gpf 24V Adj

  • Mfr # 0345068

  • Zoro # G0203069


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Gallons per Flush
1.6
Finish
Rubbed Bronze
Type
Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0345068
Zoro #
G0203069
UPC #
671254340770
Country of Origin
United States

Details

Item
El3Aalcmod Rb Rgl Bdy 1.6 Gpf 24V Adj
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Gallons per Flush
1.6
Finish
Rubbed Bronze
Type
Body

Description

El3Aalcmod Rb Rgl Bdy 1.6 Gpf 24V Adj

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.