Etf700 8 Plg Bdt Polished Chrome 2.2 Gpm Laminar Spray Faucet

  • Mfr # 3365281BT
  • Zoro # G412493497
product price: 
$
1,704.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Finish
Polished Chrome
Standards
Certification UL
Power Source
Plug Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3365281BT
Zoro #
G412493497
UPC #
671254473706
Country of Origin
China
ADA Compliant
Yes
Finish
Polished Chrome
Standards
Certification UL
Power Source
Plug Adapter

Description

Etf700 8 Plg Bdt Polished Chrome 2.2 Gpm Laminar Spray Faucet


  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Gooseneck Hand Washing Faucet with the following features:
  • Sensor Range Adjustment Screw
  • Troubleshooting LED Indicator Lights

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews