F102 Cp Outlet 1 1/2 X 15 W/3 Score
Mfr # 0396714PK
Zoro # G0212595
product price:Â $40.99
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/2" x 15"
Includes
3" Score
Type
Tube Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0396714PK
Zoro #
G0212595
UPC #
671254374652
Country of Origin
United States
Dimensions
Size
1-1/2" x 15"
Details
Item
F102 Cp Outlet 1 1/2 X 15 W/3 Score
Fits Brand
Sloan
Color/Finish
Polished Chrome
Includes
3" Score
Type
Tube Outlet
Finish
Polished Chrome
Description
F102 Cp Outlet 1 1/2 X 15 W/3 Score
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.