Shop SLOAN
See all product information
Create Account
F109 Cp Tube Outlet 1 1/2 X 16 X 5 Bend
- Mfr # 0396320PK
- Zoro # G0208833
product price:Â
$
64.99
/ea
Key Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/2" x 16" x 5"
Type
Tube Outlet
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0396320PK
- Zoro #
- G0208833
- UPC #
- -
- Country of Origin
- United States
- Item
- F109 Cp Tube Outlet 1 1/2 X 16 X 5 Bend
- Fits Brand
- Sloan
- Color/Finish
- Polished Chrome
- Type
- Tube Outlet
- Finish
- Polished Chrome
Dimensions
- Size
- 1-1/2" x 16" x 5"
Description
F109 Cp Tube Outlet 1 1/2 X 16 X 5 Bend
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.