F15A Cp Elbow Tail Asm Sj 3/4 X 12
Mfr # 0306374
Zoro # G0213225
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Sloan
Size
3/4" x 12"
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Elbow Tail Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0306374
Zoro #
G0213225
UPC #
671254325722
Country of Origin
United States
Dimensions
Size
3/4" x 12"
Details
Item
F15A Cp Elbow Tail Asm Sj 3/4 X 12
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Elbow Tail Assembly
Description
F15A Cp Elbow Tail Asm Sj 3/4 X 12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.