F21 Rb 1 1/2 Elbow Slip Joint
Mfr # 0206140PK
Zoro # G4195899
product price: $16.59
/eaKey Features
Size
1 1/2 in
Material
Brass
Fits Brand
Sloan
Product Type
Elbow
Overall Length
1 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0206140PK
Zoro #
G4195899
UPC #
-
Country of Origin
United States
Dimensions
Size
1 1/2 in
Overall Length
1 1/2 in
Details
Item
F110 Conceal Comp
Material
Brass
Fits Brand
Sloan
Product Type
Elbow
Compatible Series
Royal(R)
Compatible Brand
Sloan
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets, Urinals
Description
Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.