Zoro Homepage

F43 Cp Street Ell 1 X 1

  • Mfr # 0396007PK

  • Zoro # G1069251


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Size
1 in x 1 in
Fits Brand
Sloan
Product Type
Elbow
Overall Width
1 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0396007PK
Zoro #
G1069251
UPC #
671254374409
Country of Origin
United States

Dimensions

Size
1 in x 1 in
Overall Width
1 in
Overall Length
1 in

Details

Item
F43 Cp Street Ell 1 X 1
Fits Brand
Sloan
Product Type
Elbow
Compatible Product Type
Toilets, Urinals
Compatible Brand
Sloan
Compatible SubBrand
Flush Valves

Description

Elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.