Zoro Homepage

Flush Valve Part G2 Plus 8111-1.28

  • Mfr # 3250289

  • Zoro # G2151765


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Includes
Adjustable Tailpiece
Mounting Type
Floor
Body Material - Hydraulic Valves
Semi-red Brass
Valve Type - Hydraulic Valves
Diaphragm
Height (In.)
4.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3250289
Zoro #
G2151765
UPC #
671254342460
Country of Origin
United States

Dimensions

Height (In.)
4.625 in

Details

Includes
Adjustable Tailpiece
Mounting Type
Floor
Body Material - Hydraulic Valves
Semi-red Brass
Valve Type - Hydraulic Valves
Diaphragm
Standards
cUPC certified, cUPCGreen Certified

Description

•Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
•User-friendly, three-second Flushdelay and Courtesy Flush override button
•Adjustable tailpiece
•High copper, low zinc brass castings for dezincification resistance
•Available in low consumption (1.6 gF/6.0 LF), water saver (3.5 gF/13.2 LF), and high efficiency (1.28 gF/4.8 LF) models
•Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
•Valve shall be in compliance to the applicable sections of ASSE 1037

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.