Zoro Homepage

Flush Valve Part Royal 186-0.25 Dbp

  • Mfr # 3912648

  • Zoro # G2151004


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Includes
Adjustable Tailpiece
Body Material - Hydraulic Valves
Semi-red Brass
Mounting Type
Wall
Height (In.)
4.375 in
Standards
cUPC certified, cUPCGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3912648
Zoro #
G2151004
UPC #
671254346741
Country of Origin
United States

Dimensions

Height (In.)
4.375 in

Details

Includes
Adjustable Tailpiece
Body Material - Hydraulic Valves
Semi-red Brass
Mounting Type
Wall
Standards
cUPC certified, cUPCGreen Certified
Valve Type - Hydraulic Valves
Diaphragm

Description

•Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended Flushvolume
•Integrity of the product is maintained with the vandal-resistant stop cap
•Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
•Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
•Adjustable tailpiece
•PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
•Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
•Valve shall be in compliance to the applicable sections of ASSE 1037

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.