Zoro Homepage

Flush Valve Part Solis 8111-1.28 Single Flush

  • Mfr # 3370002

  • Zoro # G2161653


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Includes
Adjustable Tailpiece
Standards
cUPC certified, cUPCGreen Certified
Body Material - Hydraulic Valves
Semi-red Brass
Valve Type - Hydraulic Valves
Diaphragm
Mounting Type
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370002
Zoro #
G2161653
UPC #
671254349414
Country of Origin
United States

Dimensions

Height (In.)
4.625 in

Details

Includes
Adjustable Tailpiece
Standards
cUPC certified, cUPCGreen Certified
Body Material - Hydraulic Valves
Semi-red Brass
Valve Type - Hydraulic Valves
Diaphragm
Mounting Type
Floor

Description

•State-of-the-art photovoltaic technology delivers solar operation
•Sensor assembly is powered by a solar cell that will harvest Ower from artificial indoor light (incandescent, fluorescent or LED) and use it as the energy source
•Batteries provide back-up energy
•Dual-Flushmodel automatically initiates a 1.1 gF or 1.6 gF Flushbased on how long user remains in sensor range
•Operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
•User-friendly, three-second Flushdelay
•Override button enables manual Flushng if sensor?s Ower source fails
•High copper, low zinc brass castings for dezincification resistance
•Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
•Valve shall be in compliance to the applicable sections of ASSE 1037

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.