This item is Discontinued.

Sloan Flush Valve Toilet, 1.6/1.1 gpf, Siphon Jet Flushing with Flushometer, Wall Mount, Elongated, White WETS2052.1201

Flush Valve Toilet, 1.6/1.1 gpf, Siphon Jet Flushing with Flushometer, Wall Mount, Elongated, White (Discontinued)

  • Mfr # WETS2052.1201
  • Zoro # G8535694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WETS2052.1201
Zoro #
G8535694
UPC #
671254372337
Country of Origin
China

Dimensions

Width
17-1/2"
Manufacturers Warranty Length
3 yr.
Depth
26-3/4"
Height
14-1/4"
Rim Height
17"

Details

Mounting Style
Wall
Item
Flush Valve Toilet
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6/1.1
Material
Vitreous China
Fits Brand
SOLIS; Flush; PERMEX; Bak-Chek
Standards
ASME A112.19.2
Flushing Method
Siphon Jet Flushing with Flushometer
Flush Handle
Sensor
Features
High Efficiency
Water Surface Area
9-1/2" x 8-1/4"
Power Source
Solar
Rough-In
11-1/2"
With Seat/Without Seat
Without Seat
Includes
Solar Operated Flushometer Wall Hung Vitreous Toilet Fixture, (4) AA Batteries
Collection
Efficiency Series
One Piece/Two Piece
Two Piece
ADA Compliance
Yes
Flush Mode
Double Flush
Brand and Series
Sloan Efficiency(R)
Weight Capacity
300 lb.
Basic Power Source
Battery
Spud Location
Top
Number of Pieces
Two Piece

Description

Flush Valve Toilet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.