Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GOJO Soap Dispenser, Counter, Automatic, 1,500 mL, Silver, Foam

  • Mfr # ESD-800

  • Zoro # G6618847


product price: $546.03
/ea
Free Shipping & Returns

Key Features

Hygiene Series
GOJO
Refill Size
1,500 mL
Operation Mode
Automatic
Hygiene Form
Foam
Dispenser Mount Type
Counter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD-800
Zoro #
G6618847
UPC #
671254463639
Country of Origin
China

Dimensions

Refill Size
1,500 mL
Depth
5 13/32 in
Width
2 in
Spout Length
3 3/8 in
Height
4 5/16 in
Overall Width
2 in
Overall Height
4 1/4 in
Overall Depth
5 3/8 in

Details

Hygiene Series
GOJO
Operation Mode
Automatic
Hygiene Form
Foam
Dispenser Mount Type
Counter
Dispenser Color
Silver
Item
Soap Dispenser
For Use With
ESD-321, ESD-801
Includes
(2) Soap Refills
Warranty
3 yr
Finish
Polished Chrome
Material
Brass
Features
1500mL or 2300mL Refill Size
Standards
ADA Compliant
Mount Type
Counter
Color
Silver
Series
ESD
Form
Foam
Power Source
Battery
Voltage
120 V DC
Number of Batteries Required
4
Compatible Manufacturer Part Number
ESD-325
Batteries Included
Yes
Product Type
Soap Dispenser
Compatible with Manufacturer Model Number
ESD-325
Compatible Manufacturer Model Number
ESD-325
For Use With Mfr. Model Number
ESD-325
Compatible with Manufacturer Model No.
ESD-325
Compatible with Mfr. Model No.
ESD-325
For Use with Mfr Model Number
ESD-325
Compatible Pump Manufacturer Part Number
ESD-325
Compatible Mfr. Model Number
ESD-325

Description

Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Brass, Series ESD, Finish Polished Chrome, Compatible with Manufacturer Model Number ESD-325, Refill Size 1,500 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 5 3/8 in, Overall Height 4 1/4 in, Overall Width 2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length 3 3/8 in, Form Foam, Standards ADA Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.