H129-4 Cp Tail Adj/Gj 5 3/64 In
Mfr # 0308978PK
Zoro # G0210653
product price: $35.15
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
5-3/64"
Type
Tail
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0308978PK
Zoro #
G0210653
UPC #
671254122758
Country of Origin
United States
Dimensions
Size
5-3/64"
Details
Item
H129-4 Cp Tail Adj/Gj 5 3/64 In
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Tail
Finish
Polished Chrome
Description
H129-4 Cp Tail Adj/Gj 5 3/64 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.