Zoro Homepage

Manual Flush Valve, 1.6 gpf gpf, Rough Brass, 1 in, 1 1/2 in Spud Coupling

  • Mfr # 3983402

  • Zoro # G1076960


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Sloan Regal(R)
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Rough-In
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3983402
Zoro #
G1076960
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
Sloan Regal(R)
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Rough-In
14 1/2 in
Spud Coupling
1 1/2 in
Finish
Rough Brass
Standards
ADA Compliant, BAA Compliant, cUPC
Item
Manual Flush Valve
Pressure Range
15 to 80 psi
Operating Pressure - Maximum
80 psi
Compatible Product Type
Toilets
Operating Pressure - Minimum
15 psi
Spud Location
Top
Series
Regal(R)

Description

Manual Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.