Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIX110AA Ceramic Mixer/Trim Plate in Polished Chrome

  • Mfr # 3326018

  • Zoro # G611865941


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Length
11.2 in
Width
6.5 in
Depth
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3326018
Zoro #
G611865941
UPC #
671254226203
Country of Origin
Canada

Dimensions

Length
11.2 in
Width
6.5 in
Depth
3.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.