Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sloan Optima Efx275.202.0000 Cp Sensor Faucet 3324259

Optima Efx275.202.0000 Cp Sensor Faucet (Discontinued)

  • Mfr # 3324259
  • Zoro # G6398264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3324259
Zoro #
G6398264
UPC #
671254405134
Country of Origin
United States

Details

Mounting Type
Single Hole
ADA Compliant
Yes
Finish
Polished Chrome
Item
Bathroom Faucet
Features
Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Die-CastMetal Hand Washing Faucet with the following features: One tool service All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy Solenoid housed in removable carrier that includes supply strainer Integral water supply shut off Supply strainer serviceable from above deck Vandal resistant spray insert, key housed inside faucet body All electronics sealed to IP-205 Gold plated electrical contacts Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode Flexible, high pressure supply hoses, 3/8� compression connections Bi-stable magnetic solenoid Four (4) “AA� alkaline batteries Double infrared sensors with automatic setting feature Includes all mounting hardware Line purge mode, eliminates stagnant water Adjustable time-outs
CEC Compliant
Yes
Sensor Type
Infrared
Flow Rate (GPM)
1.5

Description

Optima Efx275.202.0000 Cp Sensor Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.