This item is Discontinued.

Sloan Optima Efx300.202.0010 Cp Sensor Faucet 3324093

Optima Efx300.202.0010 Cp Sensor Faucet (Discontinued)

  • Mfr # 3324093
  • Zoro # G6398903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3324093
Zoro #
G6398903
UPC #
671254398290
Country of Origin
United States

Details

Mounting Type
Single Hole
ADA Compliant
Yes
Finish
Polished Chrome
Item
Bathroom Faucet
Sensor Range
4" - 5"
Features
Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Die-CastMetal Hand Washing Faucet with the following features: One tool service Solenoid housed in removable carrier that includes supply strainer Integral water supply shut off Vandal resistant spray insert, key housed inside faucet body All electronics sealed to IP-78 Gold plated electrical contacts Above deck individual diagnostic indicators for battery life, solenoid condition, and power-up mode Flexible, high pressure supply hose, 3/8� compression connections Bi-stable magnetic solenoid Four (4) “AA� alkaline batteries Double infrared sensors with automatic setting feature Includes all mounting hardware Standard Bowed Crown
Flow Rate (GPM)
1.5
CEC Compliant
Yes
Sensor Type
Infrared

Description

Optima Efx300.202.0010 Cp Sensor Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.