Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sloan Royal 117 H O 1 In Ofst 3010532

Royal 117 H O 1 In Ofst (Discontinued)

  • Mfr # 3010532
  • Zoro # G9705611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010532
Zoro #
G9705611
UPC #
671254019690
Country of Origin
United States

Details

Item
Royal 117 H O 1 In Ofst
Finish
Polished Chrome

Description

Royal 117 H O 1 In Ofst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.