Zoro Homepage

Royal 117 W / V600Aa 26 In Flush Valve

  • Mfr # 3910523

  • Zoro # G0193311


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
6.5
Valve Design
Diaphragm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3910523
Zoro #
G0193311
UPC #
671254141896
Country of Origin
United States

Details

Item
Royal 117 W / V600Aa 26 In Flush Valve
Gallons per Flush
6.5
Valve Design
Diaphragm

Description

Royal 117 W / V600Aa 26 In Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.