Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Bathroom Sensor Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # EBF-615-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT

  • Zoro # G8532890


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Sensor
Material
Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Height
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBF-615-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT
Zoro #
G8532890
UPC #
671254468450
Country of Origin
China

Dimensions

Height
3-1/2"
Spout Length
4 1/2 in
Manufacturers Warranty Length
3 yr
Water Inlet Connection Size
3/8 in
Spout Height
3 1/2 in
Max. Installation Surface Thickness
3/4 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Surface Thickness - Maximum
3/4 in
Spout Height - Maximum
3 1/2 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Overall Width
2 3/16 in
Inlet Connection Size
3/8 in
Spout Outlet Height
2 1/12 in

Details

Faucet Operation
Sensor
Material
Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Application
Commercial
Finish
Chrome
Flow Rate
0.5 gpm
Faucet Spout Shape
Low Arc
Item
Bathroom Sensor Faucet
Number of Handles
0
Body Material
Brass
Voltage
120V AC
Flow Outlet Type
Vandal Resistant Spray
Replacement Cartridge
None
Temp. Control
Yes
Power Source
Battery
Series
Optima
Residential / Commercial
Commercial
Valve Type
Solenoid
Ligature Resistant
No
Drain Type
None
Faucet Finish
Chrome
Sensor Range
1 in to 14 in
Connection
3/8" Compression
Faucet Handle Type
None
Flow Outlet Type (Faucet)
Laminar
ADA Compliance
ADA Compliant
Mounting Type - Faucet
Deck
Commercial / Residential
Commercial
Includes
(4) C Alkaline Batteries, Quick Connect Fittings
CEC Compliant
CEC Compliant
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Type
Bathroom Sink Faucet
Flow Outlet Type - Faucet
Laminar
Battery Charger CEC Compliant
CEC Compliant
Amps
2 A
Standards
cUPC, UL Certified
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Faucet Activation
Motion Sensor
Faucet Body Material
Brass
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Solenoid Valve
Spout Reach
4 1/2 in
Max. Mounting Hole Center Distance
Single Hole
Sensor Type
Self-Adjusting
Sensor Range - Maximum
5 in
Number of Mounting Holes
1
Includes Handle
Handle Not Included
For Location
Bathroom
Operation Method
Motion Sensor
Sensor Range - Minimum
4 in
CEC Compliance
CEC Compliant
Includes Transformer
Transformer Not Included
Ligature Resistance
Not Ligature-Resistant
Flow Type
Laminar
Compatible Cartridge Manufacturer Part Number
None
Current
2 A
Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
0.5 gpm
Warranty
3 yr
Temperature Control Method
Back-Check Tee
Product Type
Sensor Faucet
Includes Batteries
Batteries Included
Spout Shape
Arc
Time Out
30 sec

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In. Compression, 0.50 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Center Hole Only, Body Material Brass, Faucet Spout Shape Low Arc, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source Battery, Voltage 120VAC, 2.00A Amps, Spout Length 4-1/2 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Faucet Finish Chrome, Height 3-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.