Sensor-operated Bathroom Faucet, Polished chrome

  • Mfr # ETF660-4-BOX-CP-0.5-GPM-MLM-FCT

  • Zoro # G1066269


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished chrome
Includes
24 VAC 50/60 Hz With Integral Strainer Filter & 3/8 Compression Connection Inlet/Outlet; Standard Cable 12; 24 VAC Input/Output, 50/60 Hz, Adjustable Range & Time Out Settings; Modular Plugs & Troubleshooting LED Indicators
Type
Elect Faucet
Flow Rate
0.5 gpm
Power Source
24VAC, 50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETF660-4-BOX-CP-0.5-GPM-MLM-FCT
Zoro #
G1066269
UPC #
-
Country of Origin
China

Dimensions

Spout Length
5-1/4"

Details

Finish
Polished chrome
Item
Etf660 4 B Faucet
Includes
24 VAC 50/60 Hz With Integral Strainer Filter & 3/8 Compression Connection Inlet/Outlet; Standard Cable 12; 24 VAC Input/Output, 50/60 Hz, Adjustable Range & Time Out Settings; Modular Plugs & Troubleshooting LED Indicators
Type
Elect Faucet
Flow Rate
0.5 gpm
Power Source
24VAC, 50/60 Hz
Handle Type
Sensor Operated (Hands Free)
Sensor Lead
Electronic
Compliance
ASME A112.18.1M, CSA B125.1
Basic Material
Brass
Mounting
Deck Mounted
ADA Compliant
Yes
Number of Handles
0
Standards
ASME A112. 18.1/CSA B125.1
Sensor Range
1" to 14"
Flow Outlet Type
Pressure Compensating Spray Head
System of Measurement
Inch
Flow Rate - Maximum
0.5 gpm

Description

Etf660 4 B Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.