
Sensor Sensor Faucet, Single Hole Mount, Chrome 1 Hole
Mfr # ETF610-4-BOX-CP-0.5-GPM MLM-FCT
Zoro # G1066068
product price: $871.07
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Sensor
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETF610-4-BOX-CP-0.5-GPM MLM-FCT
Zoro #
G1066068
UPC #
-
Country of Origin
China
Details
Faucet Operation
Sensor
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Chrome
Flow Rate
0.5 gpm
Item
Sensor Faucet
Number of Handles
0
Body Material
Brass
Voltage
6VDC - 24VAC
Flow Outlet Type
Multi Laminar Spray
Flow Outlet Type - Faucet
Aerated
Mounting Type - Faucet
Deck
Valve Type
Solenoid
Flow Outlet Type (Faucet)
Aerated
Connection
3/8" Compression
Residential / Commercial
Commercial
Flow Type
Aerated
Number of Mounting Holes
1
Product Type
Sensor Faucet
Flow Rate - Maximum
0.5 gpm
Spout Shape
Arc
Description
Etf610 4 B Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.