Zoro Homepage

Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome

  • Mfr # EFX150.502.0000

  • Zoro # G5286626


product price: $992.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Metal
Height
10"
Application
Commercial
Finish
Chrome
Series
BASYS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFX150.502.0000
Zoro #
G5286626
UPC #
671254391260
Country of Origin
Switzerland

Dimensions

Height
10"
Manufacturers Warranty Length
3 yr
Spout Length
6 1/16 in
Connection Size
3/8" Compression
Overall Height
10"
Max. Installation Surface Thickness
1 1/2 in
Spout Height
10 in
Water Inlet Connection Size
3/8 in
Hose Length
13"
Overall Width
2 1/4 in
For Mounting Hole Diameter - Minimum
1 3/16 in
Spout Outlet Height
6 in
Spout Height - Maximum
10 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
1 1/2 in

Details

Material
Die Cast Metal
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Series
BASYS
Mounting Hole Center to Center
Single Hole
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Spout Shape
Angled Straight
Power Source
Battery
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Faucet Type
Bathroom Sink Faucet
Mounting Type - Faucet
Deck
Faucet Finish
Chrome
Commercial / Residential
Commercial
Sensor Range
4 in to 5 in
Body Material
Cast Zinc
Valve Type
Compression
Residential / Commercial
Commercial
ADA Compliance
ADA Compliant
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Connection
3/8" Compression
Temp. Control
Yes
Drain Type
None
Green Certification or Other Recognition
WaterSense Certified
Flow Outlet Type (Faucet)
Aerated
Faucet Handle Type
None
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Vandal Resistant Features
Vandal Resistant Outlet
Ligature Resistant
No
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Includes
(4) AA Alkaline Battery
Voltage
6V DC
Sensor Lead
Infrared
CEC Compliant
Non CEC Compliant
Replacement Cartridge
None
Faucet Spout
Standard
Flow Outlet Type - Faucet
Aerated
Number of Handles
0
Faucet Operation
Sensor
Number of Holes
1
Amps
2 A
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Type
Electronic
Spout Reach
6 1/16 in
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Cast Zinc
Max. Mounting Hole Center Distance
Single Hole
Water Inlet Connection Type
Push in Compression
Faucet Activation
Motion Sensor
Material of Construction
Zinc Die Cast
Sensor Type
Self-Adjusting
Outlet Type
Aerated
Flow Rate - Maximum
1.5 gpm
Spout Shape
Angled Straight
Water Supply Type
Hot and Cold Lines
Operation Method
Motion Sensor
Compatible Cartridge Manufacturer Part Number
None
For Location
Bathroom
Time Out
10 sec
Ligature Resistance
Not Ligature-Resistant
Product Type
Sensor Faucet
Flow Type
Aerated
Vandal Resistance
Vandal-Resistant Outlet
Current
2 A
Inlet Connection Type
Compression
CEC Compliance
Not CEC Compliant
Number of Mounting Holes
1
Warranty
3 yr
Temperature Control Method
Integrated Side Mixing Valve
Includes Batteries
Batteries Included
Sensor Range - Minimum
4 in
Includes Handle
Handle Not Included
Sensor Range - Maximum
5 in

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 1.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Zinc Die Cast, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage 6VDC, 2 AC Amps, Spout Length 6-1/16 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Finish Chrome, Overall Height 10 In., Flow Outlet Type Aerated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.