Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome

  • Mfr # EFX200.000.0000

  • Zoro # G5284492


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Metal
Height
6-15/32"
Application
Commercial
Finish
Chrome
ADA Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFX200.000.0000
Zoro #
G5284492
UPC #
671254391352
Country of Origin
Switzerland

Dimensions

Height
6-15/32"
Manufacturers Warranty Length
3 yr
Spout Length
5 7/32 in
Overall Height
6-15/32"
Connection Size
3/8" Compression
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height
6 15/32 in
Hose Length
13"
Overall Width
2 1/4 in
Spout Outlet Height
3 1/2 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 3/16 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
6 15/32 in

Details

Material
Die Cast Metal
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
ADA Compliance
ADA Compliant
Amps
2 A
Connection
3/8" Compression
ADA Compliant
Yes
Series
BASYS
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Drain Type
None
Number of Holes
1
Flow Outlet Type - Faucet
Laminar
Flow Outlet Type (Faucet)
Laminar
Battery Charger CEC Compliant
CEC Compliant
Commercial / Residential
Commercial
Body Material
Cast Zinc
Includes
Battery Back Up (4) AA Alkaline Battery
Faucet Spout
Standard
Faucet Handle Type
None
Power Source
Hardwired
Sensor Lead
Infrared
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Faucet Type
Bathroom Sink Faucet
Flow Rate
0.5 gpm
Faucet Finish
Chrome
Faucet Spout Shape
Angled Straight
Replacement Cartridge
None
Valve Type
Compression
Green Certification or Other Recognition
WaterSense Certified
Mounting Type
Single-Hole Mount
CEC Compliant
CEC Compliant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Voltage
6V DC
Sensor Range
4 in to 5 in
Vandal Resistant Features
Vandal Resistant Outlet
Mounting Hole Center to Center
Single Hole
Mounting Type - Faucet
Deck
Temp. Control
No
Residential / Commercial
Commercial
Ligature Resistant
No
Flow Outlet Type
Laminar
Faucet Operation
Sensor
Number of Handles
0
Type
Electronic
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Push in Compression
Temperature Control
Non-Adjustable Temperature
Faucet Body Material
Cast Zinc
Max. Mounting Hole Center Distance
Single Hole
Faucet Activation
Motion Sensor
Spout Reach
5 7/32 in
Material of Construction
Zinc Die Cast
Sensor Type
Self-Adjusting
Outlet Type
Laminar
Inlet Connection Type
Compression
Water Supply Type
Hot and Cold Lines
Compatible Cartridge Manufacturer Part Number
None
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
0.5 gpm
Flow Type
Laminar
Vandal Resistance
Vandal-Resistant Outlet
Spout Shape
Angled Straight
For Location
Bathroom
Operation Method
Motion Sensor
CEC Compliance
CEC Compliant
Includes Handle
Handle Not Included
Time Out
10 sec
Sensor Range - Minimum
4 in
Temperature Control Method
Back-Check Tee
Includes Transformer
Transformer Included
Sensor Range - Maximum
5 in
Number of Mounting Holes
1
Warranty
3 yr
Current
2 A
Product Type
Sensor Faucet

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Zinc Die Cast, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Electronic, Voltage 6VDC, 2 AC Amps, Spout Length 5-7/32 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Finish Chrome, Overall Height 6-15/32 In., Flow Outlet Type Laminar, Temp. Control None

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.