Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome

  • Mfr # EFX200.500.0000

  • Zoro # G5284474


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Metal
Height
6-15/32"
Application
Commercial
Finish
Chrome
Faucet Operation
Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFX200.500.0000
Zoro #
G5284474
UPC #
671254391314
Country of Origin
Switzerland

Dimensions

Height
6-15/32"
Overall Height
6-15/32"
Spout Length
5 7/32 in
Connection Size
3/8" Compression
Manufacturers Warranty Length
3 yr
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height
6 15/32 in
Hose Length
13"
Overall Width
2 1/4 in
For Mounting Hole Diameter - Minimum
1 3/16 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
6 15/32 in
Spout Outlet Height
3 1/2 in
Inlet Connection Size
3/8 in

Details

Material
Die Cast Metal
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Faucet Operation
Sensor
Temp. Control
Yes
Ligature Resistant
No
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Faucet Spout Shape
Angled Straight
Sensor Range
4 in to 5 in
Faucet Type
Bathroom Sink Faucet
Flow Rate
0.5 gpm
Residential / Commercial
Commercial
Replacement Cartridge
None
Number of Handles
0
Drain Type
None
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Mounting Type
Single-Hole Mount
Flow Outlet Type (Faucet)
Laminar
Flow Outlet Type - Faucet
Laminar
Commercial / Residential
Commercial
Includes
Battery Back Up (4) AA Alkaline Battery
ADA Compliant
Yes
Amps
2 A
Faucet Handle Type
None
CEC Compliant
CEC Compliant
ADA Compliance
ADA Compliant
Mounting Type - Faucet
Deck
Voltage
6V DC
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Faucet Spout
Standard
Connection
3/8" Compression
Sensor Lead
Infrared
Green Certification or Other Recognition
WaterSense Certified
Body Material
Cast Zinc
Flow Outlet Type
Laminar
Number of Holes
1
Valve Type
Compression
Mounting Hole Center to Center
Single Hole
Vandal Resistant Features
Vandal Resistant Outlet
Series
BASYS
Faucet Finish
Chrome
Power Source
Hardwired
Battery Charger CEC Compliant
CEC Compliant
Type
Electronic
Water Inlet Connection Type
Push in Compression
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
Single Hole
Faucet Body Material
Cast Zinc
Spout Reach
5 7/32 in
Faucet Activation
Motion Sensor
Sensor Type
Self-Adjusting
Material of Construction
Zinc Die Cast
Outlet Type
Laminar
Flow Type
Laminar
Spout Shape
Angled Straight
For Location
Bathroom
CEC Compliance
CEC Compliant
Ligature Resistance
Not Ligature-Resistant
Current
2 A
Operation Method
Motion Sensor
Number of Mounting Holes
1
Inlet Connection Type
Compression
Temperature Control Method
Integrated Side Mixing Valve
Includes Handle
Handle Not Included
Water Supply Type
Hot and Cold Lines
Sensor Range - Minimum
4 in
Sensor Range - Maximum
5 in
Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
0.5 gpm
Includes Transformer
Transformer Included
Warranty
3 yr
Product Type
Sensor Faucet
Time Out
10 sec
Compatible Cartridge Manufacturer Part Number
None

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Zinc Die Cast, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Electronic, Voltage 6VDC, 2 AC Amps, Spout Length 5-7/32 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Finish Chrome, Overall Height 6-15/32 In., Flow Outlet Type Laminar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.