Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome

  • Mfr # EFX650.000.0000

  • Zoro # G5284395


product price: $863.31
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Metal
Height
5"
Application
Commercial
Finish
Chrome
Faucet Operation
Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFX650.000.0000
Zoro #
G5284395
UPC #
671254395688
Country of Origin
Switzerland

Dimensions

Height
5"
Manufacturers Warranty Length
3 yr
Connection Size
3/8" Compression
Spout Length
4 in
Overall Height
5"
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height
5 in
Hose Length
13"
Overall Width
5 4/5 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
5 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
2 in
For Mounting Hole Diameter - Minimum
1 3/16 in

Details

Material
Die Cast Metal
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Faucet Operation
Sensor
Flow Outlet Type (Faucet)
Laminar
Series
BASYS
Flow Outlet Type - Faucet
Laminar
Faucet Finish
Chrome
Residential / Commercial
Commercial
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
ADA Compliant
Yes
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Body Material
Cast Zinc
Replacement Cartridge
None
Valve Type
Compression
Green Certification or Other Recognition
WaterSense Certified
Mounting Type - Faucet
Deck
Power Source
Battery
Flow Outlet Type
Laminar
Faucet Type
Bathroom Sink Faucet
Mounting Type
Single-Hole Mount
Vandal Resistant Features
Vandal Resistant Outlet
Commercial / Residential
Commercial
Faucet Handle Type
None
Voltage
6V DC
Battery Charger CEC Compliant
CEC Compliant
Sensor Lead
Infrared
Sensor Range
4 in to 5 in
Ligature Resistant
No
Temp. Control
No
Number of Handles
0
Faucet Spout
Standard
Faucet Spout Shape
Angled Straight
Number of Holes
1
CEC Compliant
CEC Compliant
Flow Rate
0.5 gpm
ADA Compliance
ADA Compliant
Amps
2 A
Mounting Hole Center to Center
Single Hole
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Drain Type
None
Connection
3/8" Compression
Includes
(4) AA Alkaline Battery
Type
Electronic
Faucet Activation
Motion Sensor
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
Single Hole
Spout Reach
4 in
Water Inlet Connection Type
Push in Compression
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Cast Zinc
Sensor Type
Self-Adjusting
Material of Construction
Zinc Die Cast
Outlet Type
Laminar
Compatible Cartridge Manufacturer Part Number
None
Sensor Range - Maximum
5 in
Includes Batteries
Batteries Included
Temperature Control Method
Back-Check Tee
For Location
Bathroom
Product Type
Sensor Faucet
Water Supply Type
Hot and Cold Lines
Warranty
3 yr
CEC Compliance
CEC Compliant
Time Out
10 sec
Sensor Range - Minimum
4 in
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Vandal-Resistant Outlet
Operation Method
Motion Sensor
Inlet Connection Type
Compression
Current
2 A
Includes Handle
Handle Not Included
Spout Shape
Angled Straight
Number of Mounting Holes
1
Flow Type
Laminar
Flow Rate - Maximum
0.5 gpm

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 4 In., Body Material Zinc Die Cast, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage 6VDC, 2 AC Amps, Spout Length 4 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Finish Chrome, Overall Height 5 In., Flow Outlet Type Laminar, Temp. Control None

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.