Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome

  • Mfr # EAF275

  • Zoro # G0599999


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Brass
Application
Commercial
Finish
Chrome
Valve Type
Solenoid
Flow Outlet Type - Faucet
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAF275
Zoro #
G0599999
UPC #
-
Country of Origin
Romania

Dimensions

For Mounting Hole Diameter - Minimum
1 3/16 in
Overall Width
2 1/16 in

Details

Material
Cast Brass
Application
Commercial
Finish
Chrome
Item
Sensor Faucet
Valve Type
Solenoid
Flow Outlet Type - Faucet
Spray
Flow Rate
0.5 gpm
ADA Compliant
Yes
Faucet Operation
Sensor
Number of Handles
0
Number of Holes
1
Flow Outlet Type (Faucet)
Spray
Mounting Type - Faucet
Deck
Mounting Type
Single-Hole Mount
Flow Outlet Type
Spray
Battery Charger CEC Compliant
CEC Compliant
Features
Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast
Body Material
Brass
Power Source
Solar
Standards
ADA Compliant, ASME A112.18.1 Compliant, BREEAM
Residential / Commercial
Commercial
Compliance
ADA Compliant, ASME A112.18.1 Compliant, BREEAM
Voltage
6VDC
Battery Type
6 VDC Lithium Battery
Sensor Type
Self-Adjusting
Series
Optima
ADA Compliance
ADA Compliant
CEC Compliant
CEC Compliant
Faucet Activation
Motion Sensor
Ligature Resistance
Not Ligature-Resistant
Temperature Control Method
Mixing Valve Not Included
Water Supply Type
Single Tempered Line
Product Type
Sensor Faucet
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
1
For Location
Bathroom
Flow Type
Spray
Includes Batteries
Batteries Included
Spout Shape
Straight
Time Out
30 sec
Operation Method
Motion Sensor
Includes Handle
Handle Not Included

Description

Sensor Faucet, Chrome, Straight Spout, 0.50 gpm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.