AquaSense Snsr Gear Fct, 0.5 GPM Aer, 6 VDC Pwr Cnvtr, Thermo Mxg Vlv
- Mfr # Z6915-XL-ACA-TMV-1
- Zoro # G115797243
Key Features
Specifications
Details
- MFR #
- Z6915-XL-ACA-TMV-1
- Zoro #
- G115797243
- UPC #
- 889934217117
- Country of Origin
- Taiwan, Province of China
- Color
- Chrome
- Mounting Type
- Deckmount
- Finish
- PC
- Handle Type
- Sensor Operated
- Body Material
- Brass
- Voltage
- 7.5 V
- Max. Temp. (F)
- 140° F
- Includes
- Faucet, Mounting Hardware, Control Box, Power Supply
- Max. Pressure (PSI)
- 125 psi
- Connection Type
- NPT
- Flow Rate (GPM)
- 5 gpm
- Power Source
- Hardwired
Dimensions
- Width
- 10 in
- Length
- 12 in
- Height
- 6 in
- Size
- 0.375 in
Description
For a cost-effective and reliable sensor-operated faucet built with durability and commercial environments in mind, theres Zurns AquaSense Z6915 Series. The 4-inch deck-mount, heavy-duty cast brass body is seamless and sleek with a highly polished chrome-plated finish. The rest of the faucet body boasts the same aesthetic over heavy-duty cast brass for extreme durability in high-use commercial environments. It also comes with an in-line filter and an inlet for a ball riser. The Z6915-XL-ACA-TMV-1 has a 0.5 gpm aerator with 30-second timeout feature to control water usage for cost savings, a 6 VDC plug-in power converter for a more reliable power source, and a thermostatic mixing valve for concealed water temperature control to multiple faucets. This series has the ability to be customized to dispense various flowrates or utilize a different power supply for increased reliability in higher-traffic areas. These variations allow the faucet to be customized to meet the needs of whichever new or retrofit commercial project is at hand.
- Touchless sensor faucet with proven gear-driven operation provides a soft close, ultimately delivering an effortless, quiet hands-free operation
- Reliable ceramic disc cartridge technology withstands up to 1,000,000-cycles
- Multiple vandal-resistant flow control options available for optimized performance and efficiency
- Prevents excessive water usage with 30-second timeout feature
- 4" wide, centerset deck-mounted base provides seamless aesthetic
- Single-faucet thermostatic mixing valve senses changes in the outlet temperature and adjusts hot or cold water flow to reach the pre-set temperature; increasing comfort and preventing scalding
- ADA compliant
- Improve temperature control, prevent scalding, and reach pre-set temperatures with included thermostatic mixing valve
- Plug-in power option meets the demands of high-traffic restrooms
- Infrared convergence-type proximity sensor precisely detects users reducing water waste
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.