Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome

  • Mfr # ETF-80-4-PLG-TEE-CP-0.5GPM-MLM-IR-FCT

  • Zoro # G8531061


product price:  $1,120.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
5-3/4"
Application
Commercial
Finish
Chrome
Commercial / Residential
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ETF-80-4-PLG-TEE-CP-0.5GPM-MLM-IR-FCT
Zoro #
G8531061
UPC #
671254468344
Country of Origin
China

Dimensions

Height
5-3/4"
Spout Length
5 1/8 in
Manufacturers Warranty Length
3 yr
Water Inlet Connection Size
3/8 in
Spout Height
5 3/4 in
Max. Installation Surface Thickness
1 1/2 in
For Mounting Hole Diameter - Minimum
1 1/4 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
5 3/4 in
Overall Width
6 9/32 in

Details

Material
Brass
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Commercial / Residential
Commercial
Mounting Hole Center to Center
Single Hole
Standards
cUPC, UL Certified
Replacement Cartridge
None
Amps
2 A
Residential / Commercial
Commercial
Faucet Finish
Chrome
Battery Charger CEC Compliant
CEC Compliant
Series
Optima
Voltage
120V AC
Ligature Resistant
No
Sensor Range
1 in to 8 in
Flow Rate
0.5 gpm
ADA Compliant
Yes
CEC Compliant
CEC Compliant
Flow Outlet Type (Faucet)
Laminar
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Number of Holes
1
Flow Outlet Type - Faucet
Laminar
Connection
3/8" Compression
Mounting Type - Faucet
Deck
Body Material
Brass
Includes
Quick Connect Fittings, Solenoid Assembly
Power Source
Plug-In
Valve Type
Solenoid
Faucet Handle Type
None
Faucet Operation
Sensor
Number of Handles
0
Drain Type
None
Faucet Spout Shape
Low Arc
Vandal Resistant Features
Vandal Resistant Outlet
Flow Outlet Type
Vandal Resistant Spray
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Mounting Type
Single-Hole Mount
Valve Type - Faucets
Solenoid Valve
Faucet Body Material
Brass
Spout Reach
5 1/8 in
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
Single Hole
Faucet Activation
Motion Sensor
Sensor Type
Self-Adjusting
Operation Method
Motion Sensor
Time Out
30 sec
Sensor Range - Minimum
4 in
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
1
Product Type
Sensor Faucet
Flow Type
Laminar
Vandal Resistance
Vandal-Resistant Outlet
Includes Handle
Handle Not Included
Spout Shape
Arc
Warranty
3 yr
Compatible Cartridge Manufacturer Part Number
None
Ligature Resistance
Not Ligature-Resistant
Includes Transformer
Transformer Included
CEC Compliance
CEC Compliant
Temperature Control Method
Back-Check Tee
Sensor Range - Maximum
5 in
For Location
Bathroom
Current
2 A

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In. Compression, 0.50 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Center Hole Only, Body Material Brass, Faucet Spout Shape Low Arc, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source Plug-In, Voltage 120VAC, 2.00A Amps, Spout Length 5-1/8 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Faucet Finish Chrome, Height 5-3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.