Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve,

  • Mfr # 3362118

  • Zoro # G408611157


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Silver
Height
4.70, 4.7031 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3362118
Zoro #
G408611157
UPC #
671254323063
Country of Origin
United States

Dimensions

Height
4.70, 4.7031 in

Details

Material
Brass
Color
Silver
Finish
Chrome

Description

Sensor Activated, Electronic, 4 inch Centerset Hand Washing Faucet for Tempered or Hot/Cold Water Operation. Battery Powered with Battery Backup with Below Deck Mechanical Mixing Valve. Adjustable Infrared Sensor Range. Aerator Spray Head. Bak-Chek Tee for Hot Cold Supply. Includes Four 4 AA-size Batteries. Splash-proof Circuit Control Module. Filtered Solenoid Valve with serviceable Strainer Filter. Below Deck Mechanical Mixing Valve. 24 Long Flex Hose. Includes appropriate Mounting Hardware. 36 Long Sensor Cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.