This item is Discontinued.

Sloan Sloan 111-1.28 Sfsm Hw Polished Chrome, Sensor, Water Closet 3780057

Sloan 111-1.28 Sfsm Hw Polished Chrome, Sensor, Water Closet (Discontinued)

  • Mfr # 3780057
  • Zoro # G1361037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3780057
Zoro #
G1361037
UPC #
671254418004
Country of Origin
United States

Details

Item
Sloan 111-1.28 Sfsm Hw
Rough-In
11.5 in
Fixture Connection
Top
Fixture Type
Water Closet
Finish
Polished Chrome
Standards
cUPC certified, LEED, UL
Spud Coupling
1.5 in
Includes
Adjustable Tailpiece
Valve Design
Diaphragm
Pressure Range
15 to 80 psi
Flush Mode
Sensor
Power Source
Hardwired
Exposed/Concealed
Exposed
Mounting Position
Floor

Description

Sloan 111-1.28 Sfsm Hw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.