Sloan 186 W / 1 In Stop Flush Valve
Mfr # 3782601
Zoro # G0215921
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
1.5
Valve Design
Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3782601
Zoro #
G0215921
UPC #
671254351226
Country of Origin
United States
Details
Item
Sloan 186 W / 1 In Stop Flush Valve
Gallons per Flush
1.5
Valve Design
Diaphragm
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.