Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sloan Sloan 195-0.125 2-10 3/4 Dbp Ess Tmo Rough Brass, Sensor, Urinal 3773222

Sloan 195-0.125 2-10 3/4 Dbp Ess Tmo Rough Brass, Sensor, Urinal (Discontinued)

  • Mfr # 3773222
  • Zoro # G1362017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3773222
Zoro #
G1362017
UPC #
671254415492
Country of Origin
United States

Details

Item
Sloan 195-0.125 2-10 3/4 Dbp Ess Tmo
Fixture Connection
Rear
Rough-In
13.5 in
Includes
Adjustable Tailpiece
Valve Design
Diaphragm
Spud Coupling
0.75 in
Pressure Range
15 to 80 psi
Finish
Rough Brass
Standards
cUPC certified, LEED, UL
Flush Mode
Sensor
Fixture Type
Urinal
Mounting Position
Wall
Power Source
Hardwired
Exposed/Concealed
Concealed
Sensor Range
15-30

Description

Sloan 195-0.125 2-10 3/4 Dbp Ess Tmo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.