Zoro Homepage

Sloan 603 11 3/4 Ldim Afd Flush Valve 3.5 gpf, Rough Brass, Single Flush

  • Mfr # 3788111

  • Zoro # G0221835


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
3.5
Inlet Size
1 in
Standards
BAA Compliant
Includes
Valve
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3788111
Zoro #
G0221835
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Details

Item
Sloan 603 11 3/4 Ldim Afd Flush Valve
Gallons per Flush
3.5
Standards
BAA Compliant
Includes
Valve
Rough-In
16 in
Valve Design
Diaphragm
Finish
Rough Brass
Flush Mode
Single Flush
Spud Coupling
1 1/2 in
Fixture Connection
Rear Spud
Pressure Range
15 to 80 psi
Brand and Series
Sloan
Product Type
Toilet Flush Valve
Compatible Product Type
Toilets
Spud Location
Back
Operating Pressure - Minimum
15 psi
Operating Pressure - Maximum
80 psi
Series
Sloan(R)

Description

Manual Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.