Shop All Touchless Bathroom Faucets
Sloan
Sloan EAF-250-ISM CP Sink Faucet
Mfr # 3335061
Zoro # G905664700
product price: $1,205.99
/ea
Free Shipping & Returns
$1,205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sloan
- MFR # 3335061
- Zoro # G905664700
- UPC # 671254311930
- Country of Origin United States
- Category Touchless Bathroom Faucets
Description
Sloan eaf-250-ism cp battery powered, sensor activated, electronic hand washing faucet for hot and cold water operation with integral spout temperature mixer (for hot and cold water supply connection) appropriate mounting hardware included double infrared sensors with automatic setting feature and microprocessor integral spout mixer water supply connection with flexible high-pressure hose and strainer modular one-piece construction with all concealed components above deck low battery indicator magnetic solenoid valve 6 volt lithium cr-p2 commercial battery included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Framed Mirror, Wall Mount, 36 in H, 18 in W, 3/4 in D, Stainless Steel, Bright Annealed Finish (781-018360)
- AMERICAN FILTER CO AFC Brand AFC-RF-M2, Compatible to Maytag UKF-8001 Refrigerator Water Filters (1PK) Made by AFC (UKF-8001-AFC-RF-M2-1-72473)
- ZORO SELECT 1-1/2" Malleable Iron Tee Class 300 (4316002762)
- ZORO SELECT PVC Flange, Spigot, 4 in Pipe Size (856-040)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.500.0000)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF275)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (EAF150-ISM)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome (SF2300)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX200.500.0000)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- Sloan Bathroom Sink Faucets & Accessories