This item is Discontinued.

Sloan Sloan Royal 137-1.6 Manual Flushometer 3910808

Sloan Royal 137-1.6 Manual Flushometer (Discontinued)

  • Mfr # 3910808
  • Zoro # G305499179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3910808
Zoro #
G305499179
UPC #
671254235359
Country of Origin
United States

Description

Sloan royal 137-1.6 chrome low consumption (1.6 gpf) exposed water closet flushometer,for back inlet squat toilets. high back pressure vacuum breaker flush connection with one-piece bottom hex coupling nut 1" i.p.s. Screwdriver bak-chek angle stop diaphragm,handle packing,stop seat and vacuum breaker to be molded from permex rubber compound for chloramine resistance adjustable tailpiece non-hold-open handle,fixed metering bypass and no external volume adjustment to ensure water conservation ada compliant metal oscillating non-hold-open handle with triple seal handle packing flush accuracy controlled by cid technology sweat solder adapter with cover tube and cast set screw wall flange high copper,low zinc brass castings for dezincification resistance free spinning vandal resistant stop cap permex synthetic rubber diaphragm with dual filtered fixed bypass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.