Solis EAF275ISM Solar Powered Faucet
- Mfr # 3335017
- Zoro # G602686913
product price:Ā
$
1,677.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3335017
- Zoro #
- G602686913
- UPC #
- 671254304444
- Country of Origin
- China
Description
SLOANĀ® SOLISĀ® EAF-275-ISM SOLAR POWERED FAUCET W/ INTEGRAL SPOUT TEMPERATURE MIXER SOLAR POWERED, SENSOR ACTIVATED ELECTRONIC HAND WASHING FAUCET FOR PRE-TEMPERED OR HOT AND COLD WATER OPERATION. THE FIRST SOLAR POWERED ELECTRONIC FAUCET'S INTEGRATED POWER PLANT TRANSFORMS LIGHT INTO ELECTRICAL ENERGY. OPTIMAL PERFORMANCE ANY PLACE, ANY TIME; IN SUNLIGHT OR EVEN ARTIFICIAL LIGHT. THE UNIQUE SOLAR ENERGY MODULE UTILIZES ANY LIGHT SOURCE EFFICIENTLY. SLOANS NEW OPTIMA EAF-275 SERIES ELECTRONIC HAND WASHING FAUCETS OPERATE BY MEANS OF A DUAL INFRARED SENSOR AND MICROPROCESSOR BASED LOGIC. THE MODULAR DESIGN INCORPORATES ALL OF THE OPERATING COMPONENTS OF THE FAUCET, INCLUDING THE SENSOR, SOLENOID, CIRCUITRY AND SOLAR ENERGY MODULE ABOVE THE SINK WITHIN A DIE-CAST METAL SPOUT. ISM MODELS FEATURE AN INTEGRAL TEMPERATURE CONTROL LEVER WHICH ALLOWS THE USER TO ADJUST THE WATER TEMPERATURE. THIS ADJUSTMENT CAN ALSO BE CONVERTED TO A FIXED SETTING. EAF FAUCETS ORDERED WITHOUT THE ISM VARIATION MUST BE CONNECTED TO A SINGLE, PRE-TEMPERED WATER SUPPLY. SOLAR POWERED, SENSOR ACTIVATED, ELECTRONIC, CHROME PLATED CONSTRUCTED METAL, HAND WASHING FAUCET WITH THE FOLLOWING FEATURES: MODULAR ONE-PIECE CONSTRUCTION WITH ALL CONCEALED COMPONENTS ABOVE DECK DOUBLE INFRARED SENSORS WITH AUTOMATIC SETTING FEATURE AUTOMATIC SELF-ADAPTING SENSOR TECHNOLOGY SOLAR POWERED MAGNETIC SOLENOID VALVE WATER SUPPLY CONNECTION WITH FLEXIBLE HIGH-PRESSURE HOSE AND STRAINER APPROPRIATE MOUNTING HARDWARE INCLUDED INCLUDES 6 VDC LITHIUM BATTERY BACK-UP POWER SOURCE CLICK
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.