Shop All Urinals
Sloan
Urinal, ADA Compliant, White, Unfinished
Mfr # HYB-7000
Zoro # G0744575
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Sloan Hybrid
- Urinal Mounting Style Wall
- Spud Location Back
- Gallons per Flush 0
- ADA Compliance Yes
Product Information
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Height | 21 7/8 in |
Spud Connection Size | 1 1/2 in |
Overall Width | 13 1/4 in |
Depth | 14 5/8 in |
Details
Description
Urinal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dust Plug, 1 In (3LX03)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52403)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (6RCW3)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1004)
- SLOAN Urinal, Washdown, Sloan, White (1101009)
- SLOAN Urinal, Washdown, Sloan, White (1107019)
- SLOAN Washdown Urinal, 0.125 gpf, Wall Mount (SU-7009-A)
- SLOAN Washout Urinal, ADA Compliant, 0.125 gpf Wall Mount (WEUS1000.1001)
- SLOAN Urinal, Waterfree, Sloan, White (1001000)
- SLOAN Urinal, Waterfree, Sloan, White (1004000)
- SLOAN Washdown Urinal, ADA Compliant, 0.25 gpf Wall Hung (WEUS1002.1001)
- Sloan Urinals