Zoro Homepage

Water Chiller, 8 gph at 50F, 17 3/8 in H

  • Mfr # RC8000

  • Zoro # G116474983


product price: $1,280.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC8000
Zoro #
G116474983
UPC #
-
Country of Origin
Mexico

Details

Item
Water Chiller

Description

Water Chiller, Cooling Capacity 8 gph @ 50 Degrees F, Housing Material Steel, Housing Finish Galvanized, Operating Voltage 115V, Overall Height 17 3/8 in, Overall Depth 10 3/8 in, Inlet Tube Outside Diameter 3/8 in, Outlet Tube Outside Diameter 3/8 in, For Number of Stations 1, Environment Indoor, Features Vandal Resistant, Includes Hygienic Water Cooler, Maximum Cold Water Temperature 90 Degrees F, Maximum Flow Rate 8 gph, Minimum Cold Water Temperature 50 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.