Shop SLOAN

WETS2000.1015 Manual Flush Elongated Toilet 1.28 GPF

  • Mfr # 20001014

  • Zoro # G905990076


product price:  $659.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sloan
Width
18 in
Length
17.5 in
Weight
65 lbs
Height
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20001014
Zoro #
G905990076
UPC #
671254455375
Country of Origin
China

Dimensions

Width
18 in
Length
17.5 in
Height
17.5 in

Details

Fits Brand
Sloan
Weight
65 lbs
Item
Toilet Repair Part
Features
Designed for toilet repairs, Helps restore performance, Reliable replacement part

Description

Sloan wets2000.1015 manual flush elongated toilet 25 gpm this complete water closet system includes a flushometer designed to maximize performance. It is created from white vitreous china with an elongated bowl. It is floor mounted with a floor outlet. The siphon jet flushing action achieves 1000g map score. Includes closet bolts and caps, but the toilet seat is not included. This has a static load rating of 1000 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.