WETS2450.1201 ST2059 SOLIS 8111- 1.28, 1.28 gpf, Flushometer, Wall Mount, Elongated, White

  • Mfr # 24501201

  • Zoro # G0222885


product price: $885.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Gallons per Flush
1.28
Green Certification or Other Recognition
WaterSense Approved
Flushing Method
Flushometer
Includes
Closet Bolts; Caps
Standards
BREEAM Materials; BREEAM Water; Carbon Neutral; EPD; Green Globes Materials and Resources; Green Globes Water; HP; LEED Materials and Resources EPD; LEED Materials and Resources HPD; LEED V4 Water Efficiency; LEED; WaterSense; IAPMO; ASME A112.19.2; ANSI A117.1; ADA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24501201
Zoro #
G0222885
UPC #
671254430266
Country of Origin
China

Dimensions

Depth
26-3/4"
Width
15"

Details

Gallons per Flush
1.28
Item
WETS2450.1201 ST2059 SOLIS 8111- 1.28
Green Certification or Other Recognition
WaterSense Approved
Flushing Method
Flushometer
Includes
Closet Bolts; Caps
Standards
BREEAM Materials; BREEAM Water; Carbon Neutral; EPD; Green Globes Materials and Resources; Green Globes Water; HP; LEED Materials and Resources EPD; LEED Materials and Resources HPD; LEED V4 Water Efficiency; LEED; WaterSense; IAPMO; ASME A112.19.2; ANSI A117.1; ADA
Mounting Style
Wall
Material
Vitreous China
Bowl Shape
Elongated
Green Environmental Attribute
Meets LEED Requirements
Color
White

Description

Water Closet,Sensor Flushometer SOLIS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.