WETS2450.1403 ST2059 RYL111-1.28 SMOOTH, 1.28 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 24501403
Zoro # G0219683
product price: $733.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24501403
Zoro #
G0219683
UPC #
671254432451
Country of Origin
China
Dimensions
Width
14"
Depth
26-3/4"
Bowl Depth
15"
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Flushometer
Green Environmental Attribute
Meets LEED Requirements
Standards
BREEAM Water; Green Globes Water; LEED V4 Water Efficiency; Satisfies LEED; WaterSense; ADA; IAPMO; ASME A112.19.2; ANSI A117.1
Item
WETS2450.1403 ST2059 RYL111-1.28 SMOOTH
Green Certification or Other Recognition
WaterSense Approved
Includes
4 Size AA Alkaline Batteries; Closet Bolts; Caps
Description
WETS2450.1403 ST2059 RYL111-1.28 SMOOTH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.