Zoro Homepage

Weus1012.1311 Su1012 Ryl195-0.25 Ess, 0.25 gpf, White

  • Mfr # 10121311

  • Zoro # G0223034


product price: $993.99
/ea
Free Shipping & Returns

Key Features

Color
White
Gallons per Flush
0.25
Material
Vitreous China
Fits Brand
PERMEX; OPTIMA; Bak-Chek
Width
17-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10121311
Zoro #
G0223034
UPC #
671254373716
Country of Origin
United States

Dimensions

Width
17-1/4"
Depth
14-1/4"

Details

Color
White
Gallons per Flush
0.25
Material
Vitreous China
Fits Brand
PERMEX; OPTIMA; Bak-Chek
Green Environmental Attribute
ADA Compliant, BAA Compliant, BREEAM Water Credit, cUPC Green Certified, Green Globes Water Credit, LEED V4 Water Efficiency Credit, Satisfies LEED Credits, UL Certified
Standards
ADA, ANSI A117.1, ASME A112.19.2
Item
Weus1012.1311 Su1012 Ryl195-0.25 Ess
Green Certification or Other Recognition
WaterSense Approved

Description

Weus1012.1311 Su1012 Ryl195-0.25 Ess

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.