This item is Discontinued.

Sluban Sluban 667741116959 BUILDER-Army Anti-Aircraft Gun(38PCS) 667741116960

Sluban 667741116959 BUILDER-Army Anti-Aircraft Gun(38PCS) (Discontinued)

  • Mfr # 667741116960
  • Zoro # G703921722
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
667741116960
Zoro #
G703921722
UPC #
667741116959
Country of Origin
China

Description

Sluban building bricks are 100% compatible with the leading brands! The ABS Plastic anti-wear material is safe for kids to play with, the colors do not fade and the material is stable. The newest Sluban mini-figures' heads and wrists can be rotated 15 degrees, the waists can be rotated 360 degrees.

Features
  • Builder-Army Anti-Aircraft Gun
  • 38 Piece
Specifications
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.