
Yellow Town Dump Truck Building Brick Kit (93pcs) (Discontinued)
- Mfr # 9500
- Zoro # G204121652
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9500
Zoro #
G204121652
UPC #
680569901408
Country of Origin
China
Description
Sluban building bricks are 100% compatible with the leading brands! The ABS Plastic anti-wear material is safe for kids to play with, the colors do not fade and the material is stable. The newest Sluban mini-figures' heads and wrists can be rotated 15 degrees, the waists can be rotated 360 degrees.
Features- Town Dump Truck
- 93 Piece
- Color: Yellow
- Weight: 0.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.