Zoro Homepage

30A Portable Surge Protector

  • Mfr # SL1603112

  • Zoro # G504003368


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL1603112
Zoro #
G504003368
UPC #
780997904955
Country of Origin
China

Details

Item
Surge Protection Device

Description

Features
  • Surge protector designed to handle the high power consumption demands of rvers
  • Analyzes circuits to identify power supply status
  • Checks for open ground, open neutral, correct polarity and reversed lines/ground
  • Weather resistant with a rain-proof cover
Specifications
  • Voltage: 12V
  • Amperage: 30A
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.