Zoro Homepage

Annular Cutter, 1-1/16" dia., 2" Cutting D

  • Mfr # 63134269042

  • Zoro # G5231908


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Cutter Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134269042
Zoro #
G5231908
UPC #
04014586628974
Country of Origin
United States

Dimensions

Diameter
1 1/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
1 1/16 in
Maximum Cutting Depth
2 in
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Cutter Finish
Uncoated
Application
Metalworking
Annular Cutter Grouping
Annular Cutter
Drill Bit Style
Spiral
Primary Material Application
Steel
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Sub Brand
Slugger
Measurement System
Fractional Inch
Finish - Machining
Bright
Decimal Equivalent
2.125
Stack Cut Teeth
No
Pilot Pin Included
Yes

Description

Annular Cutter, High Speed Steel, Bright, 1 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.