Annular Cutter, 2-1/4 dia., 2D
Mfr # 63134571110
Zoro # G7925084
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Diameter
2 1/4 in
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134571110
Zoro #
G7925084
UPC #
-
Country of Origin
United States
Dimensions
Diameter
2 1/4 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
2 1/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Cutter Finish
Titanium Nitride
Annular Cutter Grouping
Annular Cutter
Application
Titanium Nitride Coated Cutters Extend the Life of the Cutter as It Adds Lubricity, Hardened Materials or Just Cutting Mild Steel with a Tini Coated Cutter
Decimal Equivalent
2.25
Shank Type - Machining
Weldon Flat
Measurement System
Fractional Inch
Primary Material Application
Steel
Sub Brand
Slugger
Material - Machining
High Speed Steel
Finish - Machining
TiN
Stack Cut Teeth
Yes
Drill Bit Style
Spiral
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, TiN, 2 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.