Annular Cutter, 2-3/4 dia., 2D
- Mfr # 63134698106
- Zoro # G8443556
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Diameter
2 3/4 in
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Primary Material Application
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63134698106
- Zoro #
- G8443556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 2 3/4 in
- Cutting Depth
- 2 in
- Shank Dia.
- 3/4 in
- Cutter Diameter
- 2 3/4 in
- Maximum Cutting Depth
- 2 in
- Shank Diameter
- 3/4 in
Details
- Item
- Annular Cutter
- Annular Cutter Drive Style
- Weldon
- Primary Material Application
- Steel
- Measurement System
- Fractional Inch
- Shank Type - Machining
- Weldon Flat
- Stack Cut Teeth
- Yes
- Finish - Machining
- TiN
- Drill Bit Style
- Spiral
- Sub Brand
- Slugger
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 2.75
- Pilot Pin Included
- No
Description
Annular Cutter, High Speed Steel, TiN, 2 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.