This item is Discontinued.

Slugger By Fein Annular Cutter, 2-3/4 dia., 3D 63134698101

Annular Cutter, 2-3/4 dia., 3D (Discontinued)

  • Mfr # 63134698101
  • Zoro # G7949961
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63134698101
Zoro #
G7949961
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 3/4 in
Cutting Depth
3 in
Shank Dia.
3/4 in
Maximum Cutting Depth
3 in
Shank Diameter
3/4 in
Cutter Diameter
2 3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Universal
Finish - Machining
TiN
Shank Type - Machining
Weldon Flat
Drill Bit Style
Spiral
Material - Machining
High Speed Steel
Primary Material Application
Steel
Measurement System
Fractional Inch
Sub Brand
Slugger
Stack Cut Teeth
Yes
Decimal Equivalent
2.75
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, TiN, 2 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.